KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CentrifugalPump, 1 1/2hp, 3ph, 208-230/460V

DAYTON| Zoro #: G2103744| Mfr #: 2YEW3

$942.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Service Factor: 1.15
Phase: 3
Best Efficiency Range GPM @ Head: 41 to 73 gpm @ 70 to 30 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2103744 Mfr #: 2YEW3
Service Factor: 1.15Phase: 3
Best Efficiency Range GPM @ Head: 41 to 73 gpm @ 70 to 30 ft.GPM of Water @ 10 Ft. of Head: 85
Port Rotation: NoneMax. Dia. Solids: 1/4"
HP: 1-1/2Max. Case Pressure: 100 psi
Item: Centrifugal PumpApplication: Moderate Flow at Moderate Head Pressure, Transfer of Non-Flammable Liquids, Water Circulation, Booster Service, Irrigation, Spraying Systems, Jockey Pump Service, Aggressive Liquid Applications, and Other General Purpose Pumping
Seal Type: MechanicalOutlet: 1-1/2" NPT
Shaft Material: Stainless SteelImpeller Material: Noryl
Motor RPM: 3450Housing Material: Noryl
GPM of Water @ 15 Ft. of Head: 81GPM of Water @ 40 Ft. of Head: 66
Hz: 60Wetted Materials: Noryl, Viton, Carbon, Ceramic
Width: 7-5/8"Voltage: 208-230/460
GPM of Water @ 60 Ft. of Head: 50Max. Specific Gravity: 1.0
Max. GPM @ Head: 85 gpm @ 10 ft.Inlet: 1-1/2" NPT
Seal Material: Viton, Noryl(TM), Carbon, CeramicGPM of Water @ 50 Ft. of Head: 59
Amps: 4.5-4.6/2.3Volute Material: Noryl
Impeller Type: ClosedIncludes: Manual
Motor Enclosure: TEFCScrew Material: Stainless Steel
Drain Plug: YesMax. Head: 84 ft.
Min. GPM @ Head: 21 gpm @ 80 ft.Max. Fluid Viscosity: 100 SSU
GPM of Water @ 80 Ft. of Head: 21GPM of Water @ 25 Ft. of Head: 75
GPM of Water @ 20 Ft. of Head: 78Duty: Continuous
Max. Liquid Temp.: 180 Degrees FLength: 15-7/8"
Agency Compliance: c UL usBearing Type: Ball
Manufacturers Warranty Length: 1 yr.Best Efficiency GPM @ Head: 55 gpm @ 55 ft.
Inlet Pressure: 75 psiGPM of Water @ 70 Ft. of Head: 41
Height: 7-1/2"NEMA/IEC Frame: 56J
GPM of Water @ 30 Ft. of Head: 73Country of Origin (subject to change): India

Description

Centrifugal Pump, Chemical Resistant, 1-1/2 HP, 3 Phase, Inlet (In.) 1-1/2 NPT, Inlet Type 1-1/2 In. NPT, Outlet (In.) 1-1/2 NPT, Voltage 208-230/460, Amps 4.5-4.6/2.3, Housing Material Noryl, Impeller Material Noryl, Motor Enclosure TEFC, Max. Head (Ft.) 82, Motor RPM 3450, Max. Dia. Solids (In.) 1/4, Agency Compliance c UL us, Manufacturers Warranty Length 1 yr., Includes Manual

Reviews