Dayton
Chain, 1/0 Size, 10 ft., 440 lb., Standards: NACM
Mfr # 1DKD3
Zoro # G1374484
$12.27
24% off
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/0
- Chain Link Style Straight
- Working Load Limit 440 lb
- Welding Type Welded
Explore More Products
- DAYTON Chain, 1/0 Size, 10 ft., 440 lb., Links per Foot: 9 1DKE8
- DAYTON Chain, 6/0 Size, 10 ft., 999 lb. 1DKF9
- DAYTON Proof Coil Chain, 1/4 in, 141 ft L, 1300 lb 34RZ02
- DAYTON Proof Coil Chain, HDG, 200 ft L, 4500 lb 34RZ26
- DAYTON Chain, 2 Size, 100 ft., 325 lb. 1DKB8
- DAYTON Proof Coil Chain, 5/16 in, 92 ft L, 1900 lb 34RZ12
- DAYTON Chain, 2/0 Size, 25 ft., 545 lb. 1DKA6
- DAYTON Transport Chain, 1/2in, 100 ft L, 11,300 lb 34RZ84
- DAYTON High Test Chain, 1/4 in, 400 ft. L, 2600 lb 34RZ38
- PEERLESS CHAIN #3 TWLP 500'/PL ZINC L.L., 5370335 5370335
- PEWAG Chain, 25 ft L, Working Load Limit 1200 lb 36126/25
- Dayton Chains