SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Chain, 1/0 Size, 10 ft., 440 lb.

DAYTON| Zoro #: G1274341| Mfr #: 1DKE8

$16.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Load Limit: 440 lb.Chain Link Style: StraightChain Classification: Coil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1274341 Mfr #: 1DKE8
Working Load Limit: 440 lb.Chain Link Style: Straight
Chain Classification: CoilMaterial: Q235 Steel
For Lifting: NoChain Item: Chain
Item: ChainFinish: Galvanized
Length: 10 ft.Welding Type: Welded
Trade Size: 1/0Links per Foot: 9
Standards: NACMCountry of Origin (subject to change): China

Description

Chain, Welding Type Welded, For Lifting No, Chain Link Style Straight, Chain Classification Coil, Trade Size 1/0, Length 10 ft., Working Load Limit 440 lb., Finish Galvanized, Material Q235 Steel, Links per Foot 9, Standards NACM

Reviews