KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chain, 1/0 Size, 10 ft., 465 lb.

DAYTON| Zoro #: G0719905| Mfr #: 1DKC2

$16.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Load Limit: 465 lb.
Length: 10 ft.
Welding Type: Welded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0719905 Mfr #: 1DKC2
Working Load Limit: 465 lb.Length: 10 ft.
Welding Type: WeldedFor Lifting: No
Item: ChainTrade Size: 1/0
Chain Item: ChainFinish: Galvanized
Links per Foot: 16Chain Link Style: Straight
Material: Q235 SteelChain Classification: Machine
Standards: NACMCountry of Origin (subject to change): China

Description

Chain, Welding Type Welded, For Lifting No, Chain Link Style Straight, Chain Classification Machine, Trade Size 1/0, Length 10 ft., Working Load Limit 465 lb., Finish Galvanized, Material Q235 Steel, Links per Foot 16, Standards NACM

Reviews