Shop Alternate Products
This Product is Discontinued
Dayton
Chain, 2 Size, 25 ft., 325 lb. (Discontinued)
Mfr # 1DKB7
Zoro # G2283181
This Product is Discontinued
Key Features
- For Lifting No
- Trade Size 2 in
- Chain Link Style Straight
- Working Load Limit 325 lb
- Welding Type Welded