Chain, 2/0 Size, 10 ft., 495 lb.

DAYTON| Zoro #: G1637842| Mfr #: 1DKH1

$18.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Load Limit: 495 lb.
Length: 10 ft.
Welding Type: Welded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1637842 Mfr #: 1DKH1
Working Load Limit: 495 lb.Length: 10 ft.
Welding Type: WeldedFor Lifting: No
Item: ChainTrade Size: 2/0
Chain Item: ChainFinish: Galvanized
Links per Foot: 9Chain Link Style: Twist
Material: Q235 SteelChain Classification: Coil
Standards: NACMCountry of Origin (subject to change): China

Description

Chain, Welding Type Welded, For Lifting No, Chain Link Style Twist, Chain Classification Coil, Trade Size 2/0, Length 10 ft., Working Load Limit 495 lb., Finish Galvanized, Material Q235 Steel, Links per Foot 9, Standards NACM

Reviews