HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Chain, 2/0 Size, 10 ft., 520 lb.

DAYTON| Zoro #: G0637996| Mfr #: 1DKF1

$16.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 10 ft.
For Lifting: No
Material: Q235 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0637996 Mfr #: 1DKF1
Length: 10 ft.For Lifting: No
Material: Q235 SteelChain Item: Chain
Chain Classification: CoilChain Link Style: Straight
Standards: NACMWelding Type: Welded
Working Load Limit: 520 lb.Finish: Galvanized
Trade Size: 2/0Item: Chain
Links per Foot: 9Country of Origin (subject to change): China

Description

Chain, Welding Type Welded, For Lifting No, Chain Link Style Straight, Chain Classification Coil, Trade Size 2/0, Length 10 ft., Working Load Limit 520 lb., Finish Galvanized, Material Q235 Steel, Links per Foot 9, Standards NACM

Reviews