KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chain, 2/0 Size, 50 ft., 545 lb.

DAYTON| Zoro #: G0966052| Mfr #: 1DKC5

$71.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Working Load Limit: 545 lb.
Length: 50 ft.
Welding Type: Welded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0966052 Mfr #: 1DKC5
Working Load Limit: 545 lb.Length: 50 ft.
Welding Type: WeldedFor Lifting: No
Item: ChainTrade Size: 2/0
Chain Item: ChainFinish: Galvanized
Links per Foot: 15Chain Link Style: Straight
Material: Q235 SteelChain Classification: Machine
Standards: NACMCountry of Origin (subject to change): China

Description

Chain, Welding Type Welded, For Lifting No, Chain Link Style Straight, Chain Classification Machine, Trade Size 2/0, Length 50 ft., Working Load Limit 545 lb., Finish Galvanized, Material Q235 Steel, Links per Foot 15, Standards NACM

Reviews