Chain, 3 Size, 10 ft., 240 lb.

DAYTON| Zoro #: G1053631| Mfr #: 1DKG4

$16.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Load Limit: 240 lb.
Length: 10 ft.
Welding Type: Welded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1053631 Mfr #: 1DKG4
Working Load Limit: 240 lb.Length: 10 ft.
Welding Type: WeldedFor Lifting: No
Item: ChainTrade Size: 3
Chain Item: ChainFinish: Galvanized
Links per Foot: 10Chain Link Style: Twist
Material: Q235 SteelChain Classification: Coil
Standards: NACMCountry of Origin (subject to change): China

Description

Chain, Welding Type Welded, For Lifting No, Chain Link Style Twist, Chain Classification Coil, Trade Size 3, Length 10 ft., Working Load Limit 240 lb., Finish Galvanized, Material Q235 Steel, Links per Foot 10, Standards NACM

Reviews