Chain, 3/0 Size, 10 ft., 635 lb.

DAYTON| Zoro #: G2378083| Mfr #: 1DKC6

$20.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Load Limit: 635 lb.
Length: 10 ft.
Welding Type: Welded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2378083 Mfr #: 1DKC6
Working Load Limit: 635 lb.Length: 10 ft.
Welding Type: WeldedFor Lifting: No
Item: ChainTrade Size: 3/0
Chain Item: ChainFinish: Galvanized
Links per Foot: 11Chain Link Style: Straight
Material: Q235 SteelChain Classification: Machine
Standards: NACMCountry of Origin (subject to change): China

Description

Chain, Welding Type Welded, For Lifting No, Chain Link Style Straight, Chain Classification Machine, Trade Size 3/0, Length 10 ft., Working Load Limit 635 lb., Finish Galvanized, Material Q235 Steel, Links per Foot 11, Standards NACM

Reviews