HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Chain, 3/0 Size, 50 ft., 605 lb.

DAYTON| Zoro #: G0634225| Mfr #: 1DKD8

$75.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 50 ft.
For Lifting: No
Material: Q235 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0634225 Mfr #: 1DKD8
Length: 50 ft.For Lifting: No
Material: Q235 SteelChain Item: Chain
Chain Classification: CoilChain Link Style: Straight
Standards: NACMWelding Type: Welded
Working Load Limit: 605 lb.Finish: Self Colored
Trade Size: 3/0Item: Chain
Links per Foot: 9Country of Origin (subject to change): China

Description

Chain, Welding Type Welded, For Lifting No, Chain Link Style Straight, Chain Classification Coil, Trade Size 3/0, Length 50 ft., Working Load Limit 605 lb., Finish Self Colored, Material Q235 Steel, Links per Foot 9, Standards NACM

Reviews