Chain, 3/0 Size, 50 ft., 635 lb.

DAYTON| Zoro #: G1276992| Mfr #: 1DKC7

$86.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 50 ft.
For Lifting: No
Material: Q235 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1276992 Mfr #: 1DKC7
Length: 50 ft.For Lifting: No
Material: Q235 SteelChain Item: Chain
Chain Classification: MachineChain Link Style: Straight
Standards: NACMWelding Type: Welded
Working Load Limit: 635 lb.Finish: Galvanized
Trade Size: 3/0Item: Chain
Links per Foot: 11Country of Origin (subject to change): China

Description

Chain, Welding Type Welded, For Lifting No, Chain Link Style Straight, Chain Classification Machine, Trade Size 3/0, Length 50 ft., Working Load Limit 635 lb., Finish Galvanized, Material Q235 Steel, Links per Foot 11, Standards NACM

Reviews