KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chain, 4/0 Size, 10 ft., 700 lb.

DAYTON| Zoro #: G0241875| Mfr #: 1DKA8

$18.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Load Limit: 700 lb.
Length: 10 ft.
Welding Type: Welded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0241875 Mfr #: 1DKA8
Working Load Limit: 700 lb.Length: 10 ft.
Welding Type: WeldedFor Lifting: No
Item: ChainTrade Size: 4/0
Chain Item: ChainFinish: Self Colored
Links per Foot: 12Chain Link Style: Straight
Material: Q235 SteelChain Classification: Machine
Standards: NACMCountry of Origin (subject to change): China

Description

Chain, Welding Type Welded, For Lifting No, Chain Link Style Straight, Chain Classification Machine, Trade Size 4/0, Length 10 ft., Working Load Limit 700 lb., Finish Self Colored, Material Q235 Steel, Links per Foot 12, Standards NACM

Reviews