DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Chain, 5/0 Size, 10 ft., 880 lb.

DAYTON| Zoro #: G0942636| Mfr #: 1DKF7

$26.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 10 ft.
For Lifting: No
Material: Q235 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0942636 Mfr #: 1DKF7
Length: 10 ft.For Lifting: No
Material: Q235 SteelChain Item: Chain
Chain Classification: CoilChain Link Style: Straight
Standards: NACMWelding Type: Welded
Working Load Limit: 880 lb.Finish: Galvanized
Trade Size: 5/0Item: Chain
Links per Foot: 7Country of Origin (subject to change): China

Description

Chain, Welding Type Welded, For Lifting No, Chain Link Style Straight, Chain Classification Coil, Trade Size 5/0, Length 10 ft., Working Load Limit 880 lb., Finish Galvanized, Material Q235 Steel, Links per Foot 7, Standards NACM

Reviews