SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Chain, 5/0 Size, 10 ft., 925 lb.

DAYTON| Zoro #: G1447275| Mfr #: 1DKB1

$22.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 10 ft.For Lifting: NoMaterial: Q235 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1447275 Mfr #: 1DKB1
Length: 10 ft.For Lifting: No
Material: Q235 SteelChain Item: Chain
Chain Classification: MachineChain Link Style: Straight
Standards: NACMWelding Type: Welded
Working Load Limit: 925 lb.Finish: Self Colored
Trade Size: 5/0Item: Chain
Links per Foot: 11Country of Origin (subject to change): China

Description

Chain, Welding Type Welded, For Lifting No, Chain Link Style Straight, Chain Classification Machine, Trade Size 5/0, Length 10 ft., Working Load Limit 925 lb., Finish Self Colored, Material Q235 Steel, Links per Foot 11, Standards NACM

Reviews