KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chain, 5/0 Size, 50 ft., 925 lb.

DAYTON| Zoro #: G0611021| Mfr #: 1DKB2

$95.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Working Load Limit: 925 lb.
Length: 50 ft.
Welding Type: Welded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0611021 Mfr #: 1DKB2
Working Load Limit: 925 lb.Length: 50 ft.
Welding Type: WeldedFor Lifting: No
Item: ChainTrade Size: 5/0
Chain Item: ChainFinish: Self Colored
Links per Foot: 11Chain Link Style: Straight
Material: Q235 SteelChain Classification: Machine
Standards: NACMCountry of Origin (subject to change): China

Description

Chain, Welding Type Welded, For Lifting No, Chain Link Style Straight, Chain Classification Machine, Trade Size 5/0, Length 50 ft., Working Load Limit 925 lb., Finish Self Colored, Material Q235 Steel, Links per Foot 11, Standards NACM

Reviews