Chain, Grade 30, 3/8 Size, 20 ft., 2650 lb.

DAYTON| Zoro #: G2032353| Mfr #: 1DJU4

$70.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Working Load Limit: 2650 lb.
Length: 20 ft.
Welding Type: Welded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2032353 Mfr #: 1DJU4
Working Load Limit: 2650 lb.Length: 20 ft.
Welding Type: WeldedGrade: 30
For Lifting: NoItem: Chain
Trade Size: 3/8"Chain Item: Chain
Finish: GalvanizedLinks per Foot: 9
Chain Link Style: StraightMaterial: Q235 Steel
Chain Classification: CoilStandards: NACM
Country of Origin (subject to change): China

Description

Chain, Welding Type Welded, For Lifting No, Chain Link Style Straight, Grade 30, Chain Classification Coil, Trade Size 3/8 In., Length 20 ft., Working Load Limit 2650 lb., Finish Galvanized, Material Q235 Steel, Links per Foot 9, Standards NACM

Reviews