Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chain, Grade 80, 9/32 Size, 40 ft., 3500 lb.

  • Zoro #: G0497795
  • Mfr #: 5WRP9

$199.87

  • For Lifting: Yes
  • Grade: 80
  • Chain Link Style: Straight
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #5WRP9 Specifications

  • Zoro #: G0497795
  • Mfr #: 5WRP9
For Lifting: Yes Grade: 80
Chain Link Style: Straight Standards: NACM
Material: Alloy steel Working Load Limit: 3500 lb.
Links per Foot: 15 Trade Size: 9/32"
Length: 40 ft. Finish: black oxide
Chain Item: Chain Welding Type: Welded
Item: Chain Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Chain, Welding Type Welded, For Lifting Yes, Chain Link Style Straight, Grade 80, Trade Size 9/32 In., Length 40 ft., Working Load Limit 3500 lb., Finish Black Oxide, Material Alloy Steel, Links per Foot 15, Standards NACM

Reviews of Dayton #5WRP9