Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Chain Hoist, 2000 lb. Load, 20 ft. Lift

  • Zoro #: G7254873
  • Mfr #: 452R44

Chain Hoist, 2000 lb. Load, 20 ft. Lift

  • Zoro #: G7254873
  • Mfr #: 452R44

$3,338.65 /ea

Details
  • Housing Length: 19-13/32"
  • Hz: 60
  • Housing Depth: 7-31/64"
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dayton #452R44 Specifications

  • Zoro #: G7254873
  • Mfr #: 452R44
Housing Length: 19-13/32" Hz: 60
Housing Depth: 7-31/64" Motor HP: 1.3
Trolley Configuration: Hook Mounted - No Trolley Hoist Lift: 20 ft.
Phase: 1 Voltage: 115/230V
Reeving: 1 Control: 24V Push Button Control Pendant
Min. Between Hooks: 21-17/64" Finish: Painted
Color: Red Min. Radius Curve: 10"
Housing Width: 11-11/32" Brake: Electromagnetic
Manufacturers Warranty Length: 1 yr. Number of Speeds: 1
Clutch: Overload Limiting Load Capacity: 2000 lb.
Electric Hoist Item: Chain Hoist Includes: Chain Container
Thermal Protection: yes Item: Electric Chain Hoist
Classification: H4 Lift Speed: 20 fpm
Standards: UL Lubrication: Grease
Amps @ Low Volts: 14.5 Country of Origin (subject to change): China

Description

Chain Hoist, Load Capacity 2000 lb., Hoist Lift 20 ft., Classification H4, Number of Speeds 1, Lift Speed 20 fpm, Motor HP 1.3, Voltage 115/230, 1 Phase, Min. Between Hooks 21-17/64 In., 14.5 Amps @ Low Volts, Housing Depth 7-31/64 In., Housing Length 19-13/32 In., Housing Width 11-11/32 In., Reeving 1, Brake Electromagnetic, Clutch Overload Limiting, Control 24V Push Button Control Pendant, Red, Finish Painted, 60 Hz, Lubrication Grease, Thermal Protection Yes, Min. Radius Curve 10 In.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dayton #452R44