Chain Sling, G80, Adj Link, Aly Stl, 14 ft L

DAYTON| Zoro #: G0988617| Mfr #: 4PGW6

$457.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Red Hooks,Red Master Link, Black Chain
Chain Size: 3/8"
Item: Chain Sling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0988617 Mfr #: 4PGW6
Includes: Red Hooks,Red Master Link, Black ChainChain Size: 3/8"
Item: Chain SlingMaterial: Alloy steel
Grade: 80Double Capacity @ 60 Degrees: 12,300 lb.
Color: Black, RedNumber of Chains: 2
Single Capacity: 7100 lb.Dimension C: 1-1/4"
Attachment Type: Control Plate and (2) Sling HooksWorking Load Limit: 7100 lb. Single, 12300 lb. Double
Dimension B: 3-1/8"Standards: NACM G80
Overall Reach: 14 ft.Finish: Painted
Length: 14 ft.Dimension A: 3-3/16"
Country of Origin (subject to change): China

Description

Chain Sling, Grade 80, Number of Chains 2, Chain Size 3/8 In., Overall Reach 14 ft., Single Capacity 7100 lb., Double Capacity @ 60 Degrees 12,300 lb., Attachment Type Control Plate and (2) Sling Hooks, Sling Type Adjustable Link, Material Alloy Steel, Length 14 ft., Dimension A 3-3/16 In., Dimension B 3-1/8 In., Dimension C 1-1/4 In., Color Black, Red, Finish Painted, Working Load Limit 7100 lb. Single, 12300 lb. Double, Standards NACM G80, Includes Red Hooks,Red Master Link, Black Chain

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews