Chain Sling, G80, SGG, Alloy Steel, 10 ft. L

DAYTON| Zoro #: G2461557| Mfr #: 2UKF2

$305.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2461557 Mfr #: 2UKF2
Finish: PaintedItem: Chain Sling
Material: Alloy SteelGrade: 80
Includes: Orange Master Links and Hooks, Black Oxide ChainWorking Load Limit: 12, 000 lb.
Overall Reach: 10 ft.Sling Type: SGG
Color: Black, OrangeNumber of Chains: 1
Single Capacity: 12, 000 lb.Attachment Type: Grab Hook Each End
Chain Size: 1/2"Length: 10 ft.
Country of Origin (subject to change): China

Product Description

Chain Sling, Grade 80, Number of Chains 1, Chain Size 1/2 In., Overall Reach 10 ft., Single Capacity 12,000 lb., Attachment Type Grab Hook Each End, Sling Type SGG, Material Alloy Steel, Length 10 ft., Color Black, Orange, Finish Painted, Working Load Limit 12,000 lb., Includes Orange Master Links and Hooks, Black Oxide Chain

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.