Shop Alternate Products
This Product is Discontinued
Dayton
Chain Sling, G80, SOS, Alloy Steel, 10 ft. L (Discontinued)
Mfr # 2UKE8
Zoro # G1169707
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Sling Legs 1
- Sling Type Oblong, Sling Hook
- Sling Length 10 ft
- Sling Capacity @ 90 Degrees 7,100 lb
- Grade 80