20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Clamp-On Spring Latch, 304 SS, Natural

DAYTON| Zoro #: G0994691| Mfr #: 2YPN9

$119.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0994691 Mfr #: 2YPN9
Finish: NaturalItem: Clamp-On Spring Latch
Color: NaturalMaterial: 304 SS
Neck Dia.: 1-27/32 to 2-1/8"Hook Opening: 3-1/16 to 3-3/8"
Country of Origin (subject to change): China

Product Description

Clamp-On Spring Latch, Material 304 SS, Neck Dia. 1-27/32 to 2-1/8 In., 3-1/16 to 3-3/8 In., Color Natural, Finish Natural

Product Reviews

Save 15%. Sign up for Z-mail.