Clamp-On Spring Latch, Plated Steel

DAYTON| Zoro #: G2079034| Mfr #: 2YPK8

$11.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Clamp-On Spring Latch
For Use With: NA
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2079034 Mfr #: 2YPK8
Item: Clamp-On Spring LatchFor Use With: NA
Color: naturalNeck Dia.: 7/8 to 1"
Finish: NaturalMaterial: Plated steel
Hook Opening: 1-3/8 to 1-9/16"Country of Origin (subject to change): China

Description

Clamp-On Spring Latch, Material Plated Steel, Neck Dia. 7/8 to 1 In., 1-3/8 to 1-9/16 In., For Use With NA, Color Natural, Finish Natural

Reviews