KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clamp-On Spring Latch, Plated Steel

DAYTON| Zoro #: G2084537| Mfr #: 2YPL1

$8.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Clamp-On Spring Latch
For Use With: NA
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2084537 Mfr #: 2YPL1
Item: Clamp-On Spring LatchFor Use With: NA
Color: naturalNeck Dia.: 1-3/8 to 1-21/32"
Finish: NaturalMaterial: Plated steel
Hook Opening: 2-1/16"Country of Origin (subject to change): China

Description

Clamp-On Spring Latch, Material Plated Steel, Neck Dia. 1-3/8 to 1-21/32 In., 2-1/16 In., For Use With NA, Color Natural, Finish Natural

Reviews