Clamp-On Spring Latch, Plated Steel

DAYTON |Zoro #: G1747277|Mfr #: 2YPL2

$24.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1747277 Mfr #: 2YPL2
Finish: NaturalItem: Clamp-On Spring Latch
Color: NaturalMaterial: Plated Steel
Neck Dia.: 1-1/2 to 1-11/16"Hook Opening: 2-3/16 to 2-5/16"
Country of Origin (subject to change): China

Product Description

Clamp-On Spring Latch, Material Plated Steel, Neck Dia. 1-1/2 to 1-11/16 In., 2-3/16 to 2-5/16 In., Color Natural, Finish Natural

Product Reviews

Save 15% when you sign up for Z-mail.