Class 2 Transformer, 40VA, 120VAC, 24VAC

DAYTON| Zoro #: G0696823| Mfr #: 4VZE5

$12.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3.50"
Phase: 1
Secondary Connection: 8" Leads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0696823 Mfr #: 4VZE5
Width: 3.50"Phase: 1
Secondary Connection: 8" LeadsIncludes: 2A 130 Degrees C 250VAC Primary Thermal Breaker
Primary Connection: Wire LeadsMounting: Multi
Enclosure Rating: Not RatedHz: 50/60
Protective Device: Thermal Circuit BreakerVA Rating: 40
Item: Class 2 TransformerDepth: 2.40"
Height: 2.2"Output Voltage: 24VAC
Enclosure Type: EnclosedInput Voltage: 120VAC
Enclosure Finish: No FinishStandards: cULus, UL File Number E181503
Temp. Rise: 65 Degrees CCountry of Origin (subject to change): China

Description

Class 2 Transformer, 40 VA Rating, Input Voltage 120VAC, Output Voltage 24VAC, Multi Mounting, Protective Device Thermal Circuit Breaker, Primary Connection Wire Leads, Secondary Connection 8 In. Leads, 1 Phase, 50/60 Hz, 65 Degrees C Temp. Rise, Enclosed Enclosure Type, Enclosure Rating Not Rated, Enclosure Finish No Finish, Height 2.2 In., Depth 2.40 In., Width 3.50 In., Standards cULus, UL File Number E181503, Includes 2A 130 Degrees C 250VAC Primary Thermal Breaker

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews