Dayton
Class 2 Transformer, 40VA, 120VAC, 24VAC
Mfr # 4TGX7
Zoro # G2406433
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 40 VA
- Protective Device Thermal Circuit Breaker
- Enclosure Style - Transformer Open
Explore More Products
- DAYTON General Purpose Transformer, 480VAC, 30kVA 44YV24
- DAYTON Control Transformer, 350VA, 4.64 In. H 31EJ26
- DAYTON Control Transformer, 1kVA, 5.75 In. H 31EJ44
- DAYTON Control Transformer, 750VA, 5.93 In. H 31EH07
- DAYTON Transformer, In 277V, Out 24V, 100VA 4MTP4
- DAYTON Control Transformer, 2kVA, 7.13 In. H 31EJ59
- DAYTON Control Transformer, 75VA, 12/24VAC 31EJ07
- DAYTON General Purpose Transformer, 240VAC, 30kVA 44YV06
- DAYTON Control Transformer, 500VA, 208/240/480VAC 31EJ55
- SQUARE D Control Transformer, 75VA, 3.60 In. H 9070T75D20
- DAYTON Control Transformer, 50VA, 208/240/480VAC 31EJ34
- Dayton Power Distribution