DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Class 2 Transformer, 60VA, 24VAC, Foot

DAYTON| Zoro #: G2028555| Mfr #: 4VZF1

$28.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 3.50"
Primary Connection: Wire Leads
Enclosure Finish: No Finish
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2028555 Mfr #: 4VZF1
Depth: 3.50"Primary Connection: Wire Leads
Enclosure Finish: No FinishOutput Voltage: 24VAC
Hz: 50/60Includes: 4A 250V Circuit Breaker
Phase: 1Input Voltage: 120/208/240VAC
Enclosure Rating: Not RatedStandards: cULus, UL File Number E181503
Temp. Rise: 65 Degrees CWidth: 2.50"
Protective Device: Circuit BreakerEnclosure Type: Enclosed
Height: 3"Item: Class 2 Transformer
Mounting: FootVA Rating: 60
Country of Origin (subject to change): China

Description

Class 2 Transformer, Input Voltage - Transformer 120VAC, 208VAC, 240VAC, Output Voltage - Transformer 24VAC, VA Rating - Transformer 60VA, Protective Device Circuit Breaker, Enclosure Style - Transformer Enclosed, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Wire Leads, Secondary Connection Wire Leads, Temp. Rise 65 Degrees C, Enclosure Finish No Finish, Enclosure Rating Not Rated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews