Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Class 2 Transformer, 100VA, 24VAC, Foot

  • Zoro #: G0927857
  • Mfr #: 4VZF8
$53.99
  • Primary Connection: Wire Leads
  • Hz - Electrical: 50 Hz, 60 Hz
  • Hz: 50/60
See full product details
Orders over $75 ship free.

Dayton #4VZF8 Specifications

  • Zoro #: G0927857
  • Mfr #: 4VZF8
Primary Connection: Wire Leads Hz - Electrical: 50 Hz, 60 Hz
Hz: 50/60 Depth: 4.3 in
Item - Transformer: Class 2 Transformer Input Voltage - Transformer: 120V AC, 208V AC, 240V AC, 480V AC
Phase - Electrical: 1 Item: Class 2 Transformer
Temp. Rise: 65 Degrees C Enclosure Style - Transformer: Open
Width: 2.5 in Output Voltage: 24VAC
Output Voltage - Transformer: 24V AC Input Voltage: 120/208/240/480VAC
Standards: cULus, UL File Number E181503 Mounting - Transformer: Foot
Height: 3 in Secondary Connection: Wire Leads
Enclosure Finish: No Finish Includes: 4A 250V Circuit Breaker
VA Rating - Transformer: 96 VA Phase: 1
Enclosure Type: Enclosed Mounting: Foot
Enclosure Rating: Not Rated Protective Device: Circuit Breaker
VA Rating: 100 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Class 2 Transformer, Input Voltage - Transformer 120VAC, 208VAC, 240VAC, 480VAC, Output Voltage - Transformer 24VAC, VA Rating - Transformer 100VA, Protective Device Circuit Breaker, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Wire Leads, Secondary Connection Wire Leads, Temp. Rise 65 Degrees C, Enclosure Finish No Finish, Enclosure Rating Not Rated

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #4VZF8