Collar Bearing, Clamp Type, Bore 0.1875 In

DAYTON| Zoro #: G2233131| Mfr #: 1ZGK8

$16.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2233131 Mfr #: 1ZGK8
Collar Dia. (mm): -Collar Material: Steel
Overall Width (mm): -Bearing Type: Sealed
Includes: -Bore Dia. (mm): -
For Use With: -Lubrication: Grease
ABEC Tolerance: 1, Except BoreAgency Compliance: -
Locking Type: Set ScrewOuter Ring Width (mm): -
Temp. Range (F): -65 - 250Item: Collar Bearing
Bearing Material: 52100 Chrome SteelDimension I: -
Dimension H: -Dimension G: -
Dimension E: 0.1875Type: Unflanged, Clamp Type
Bore Dia. (In.): 0.1875Bearing Outside Dia. (In.): 0.6250
Collar Dia. (In.): 0.5625Overall Width (In.): 0.4219
Outer Ring Width (In.): 0.1960Retaining Ring Material: -
Country of Origin (subject to change): Multiple

Product Description

Collar Bearing, Unflanged, Clamp Type, Bore Dia 0.1875 In, Bearing Outside Dia 0.6250 In, Collar Dia 0.5625 In, Overall Width 0.4219 In, Outer Ring Width 0.1960 In, ABEC Level 1, Except Bore, Temp Range -65 - 250 F, Set Screw Locking Type, Sealed Bearing Type, 52100 Chrome Steel Bearing Material, Steel Collar Material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.