Collar Bearing, Clamp Type, Bore 0.3125 In

DAYTON| Zoro #: G1675107| Mfr #: 1ZGL1

$19.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1675107 Mfr #: 1ZGL1
Locking Type: Set ScrewBearing Material: 52100 Chrome Steel
Collar Material: SteelTemp. Range (F): -65 - 250
ABEC Tolerance: 1, Except BoreLubrication: Grease
Item: Collar BearingBearing Type: Sealed
Dimension E: 0.2500Type: Unflanged, Clamp Type
Bore Dia. (In.): 0.3125Bearing Outside Dia. (In.): 0.8750
Collar Dia. (In.): 0.7813Overall Width (In.): 0.5625
Outer Ring Width (In.): 0.2812Country of Origin (subject to change): Multiple

Product Description

Collar Bearing, Unflanged, Clamp Type, Bore Dia 0.3125 In, Bearing Outside Dia 0.8750 In, Collar Dia 0.7813 In, Overall Width 0.5625 In, Outer Ring Width 0.2812 In, ABEC Level 1, Except Bore, Temp Range -65 - 250 F, Set Screw Locking Type, Sealed Bearing Type, 52100 Chrome Steel Bearing Material, Steel Collar Material
Save 15%. Sign up for Z-mail.