DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Collar Bearing, Clamp Type, Bore 0.3750 In

DAYTON| Zoro #: G1375647| Mfr #: 1ZGL2

$23.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Unflanged, Clamp Type
Collar Dia. (In.): 0.7813
Locking Type: Set Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1375647 Mfr #: 1ZGL2
Type: Unflanged, Clamp TypeCollar Dia. (In.): 0.7813
Locking Type: Set ScrewBearing Type: Sealed
Temp. Range (F): -65 - 250Bore Dia. (In.): 0.3750
Bearing Material: 52100 Chrome SteelBearing Outside Dia. (In.): 0.8750
ABEC Tolerance: 1, Except BoreItem: Collar Bearing
Outer Ring Width (In.): 0.2812Collar Material: Steel
Overall Width (In.): 0.5625Dimension E: 0.2500
Lubrication: GreaseCountry of Origin (subject to change): Multiple

Description

Collar Bearing, Unflanged, Clamp Type, Bore Dia 0.3750 In, Bearing Outside Dia 0.8750 In, Collar Dia 0.7813 In, Overall Width 0.5625 In, Outer Ring Width 0.2812 In, ABEC Level 1, Except Bore, Temp Range -65 - 250 F, Set Screw Locking Type, Sealed Bearing Type, 52100 Chrome Steel Bearing Material, Steel Collar Material

Reviews