KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collar Bearing, Flanged, Bore 0.2500 In

DAYTON| Zoro #: G1207297| Mfr #: 1ZGL5

$19.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Snap Ring Flanged, Clamp Type
Collar Dia. (In.): 0.5625
Locking Type: Set Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1207297 Mfr #: 1ZGL5
Type: Snap Ring Flanged, Clamp TypeCollar Dia. (In.): 0.5625
Locking Type: Set ScrewTemp. Range (F): -65 - 250
Dimension G: 0.7344Bearing Type: Sealed
ABEC Tolerance: 1, Except BoreItem: Collar Bearing
Outer Ring Width (In.): 0.1960Collar Material: Steel
Dimension H: 0.0700Dimension E: 0.1875
Retaining Ring Material: SteelBore Dia. (In.): 0.2500
Bearing Material: 52100 Chrome SteelBearing Outside Dia. (In.): 0.6250
Overall Width (In.): 0.4219Dimension I: 0.0260
Lubrication: GreaseCountry of Origin (subject to change): Multiple

Description

Collar Bearing, Snap Ring Flanged, Clamp Type, Bore Dia 0.2500 In, Bearing Outside Dia 0.6250 In, Collar Dia 0.5625 In, Overall Width 0.4219 In, Outer Ring Width 0.1960 In, ABEC Level 1, Except Bore, Temp Range -65 - 250 F, Set Screw Locking Type, Sealed Bearing Type, 52100 Chrome Steel Bearing Material, Steel Collar Material, Steel Retaining Ring Material

Reviews