Collar Bearing, Flanged, Bore 0.3125 In

DAYTON| Zoro #: G1117426| Mfr #: 1ZGL6

$20.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1117426 Mfr #: 1ZGL6
Collar Dia. (mm): -Collar Material: Steel
Overall Width (mm): -Bearing Type: Sealed
Includes: -Bore Dia. (mm): -
For Use With: -Lubrication: Grease
ABEC Tolerance: 1, Except BoreAgency Compliance: -
Locking Type: Set ScrewOuter Ring Width (mm): -
Temp. Range (F): -65 - 250Item: Collar Bearing
Bearing Material: 52100 Chrome SteelDimension I: 0.0260
Dimension H: 0.0900Dimension G: 0.9844
Dimension E: 0.2500Type: Snap Ring Flanged, Clamp Type
Bore Dia. (In.): 0.3125Bearing Outside Dia. (In.): 0.8750
Collar Dia. (In.): 0.7813Overall Width (In.): 0.5625
Outer Ring Width (In.): 0.2812Retaining Ring Material: Steel
Country of Origin (subject to change): Multiple

Product Description

Collar Bearing, Snap Ring Flanged, Clamp Type, Bore Dia 0.3125 In, Bearing Outside Dia 0.8750 In, Collar Dia 0.7813 In, Overall Width 0.5625 In, Outer Ring Width 0.2812 In, ABEC Level 1, Except Bore, Temp Range -65 - 250 F, Set Screw Locking Type, Sealed Bearing Type, 52100 Chrome Steel Bearing Material, Steel Collar Material, Steel Retaining Ring Material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.