KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collar Bearing, Flanged, Bore 0.3750 In

DAYTON| Zoro #: G1792174| Mfr #: 1ZGL7

$24.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Snap Ring Flanged, Clamp Type
Collar Dia. (In.): 0.7813
Locking Type: Set Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1792174 Mfr #: 1ZGL7
Type: Snap Ring Flanged, Clamp TypeCollar Dia. (In.): 0.7813
Locking Type: Set ScrewTemp. Range (F): -65 - 250
Dimension G: 0.9844Bearing Type: Sealed
ABEC Tolerance: 1, Except BoreItem: Collar Bearing
Outer Ring Width (In.): 0.2812Collar Material: Steel
Dimension H: 0.0900Dimension E: 0.2500
Retaining Ring Material: SteelBore Dia. (In.): 0.3750
Bearing Material: 52100 Chrome SteelBearing Outside Dia. (In.): 0.8750
Overall Width (In.): 0.5625Dimension I: 0.0260
Lubrication: GreaseCountry of Origin (subject to change): Multiple

Description

Collar Bearing, Snap Ring Flanged, Clamp Type, Bore Dia 0.3750 In, Bearing Outside Dia 0.8750 In, Collar Dia 0.7813 In, Overall Width 0.5625 In, Outer Ring Width 0.2812 In, ABEC Level 1, Except Bore, Temp Range -65 - 250 F, Set Screw Locking Type, Sealed Bearing Type, 52100 Chrome Steel Bearing Material, Steel Collar Material, Steel Retaining Ring Material

Reviews