Combo Soft Starter, 10/30HP, 40A, HOA

DAYTON| Zoro #: G0697627| Mfr #: 6GDW3

$4063.57 /ea

This item ships free. Details.Standard ground shipping.
HP @ 3 Phase - 460V: 30Input Voltage: 240/480VAC at 50/60HzAccepts Input Control Signal: Remote contact
Save 15%. Sign up for Z-mail.


Zoro #: G0697627 Mfr #: 6GDW3
HP @ 3 Phase - 460V: 30Input Voltage: 240/480VAC at 50/60Hz
Accepts Input Control Signal: Remote contactControl Type: 2 Phase
Deceleration Adjustment: 0 to 30 sec.Output Current: 40A
Output Voltage: 240/480VAC at 50/60HzHP @ 3 Phase - 230V: 10
Key Pad Lockout: Enclosure PadlockDynamic Braking: No
Display: NoShort Circuit Protection: Motor Circuit Protector
Control Method: DialWidth: 17.3"
Acceleration Adjustment: 0 to 30 sec.Start/Stop Control: Hands/Off/Auto
Standards: UL/CSA/CEStarting Torque: Max 400% FLC Allowed
For Use With: 3 Phase Inverter Duty MotorItem: Combination Soft Start
NEMA Rating: 4xDepth: 11.08"
Includes: Pilot LightPhase: 3
Height: 19.3"Country of Origin (subject to change): United States


Combination Soft Start, Input Voltage 240/480VAC at 50/60Hz, 10 HP @ 3 Phase - 230V, 30 HP @ 3 Phase - 460V, Output Current 40A, Short Circuit Protection Motor Circuit Protector, Output Voltage 240/480VAC at 50/60Hz, Starting Torque Max 400 Percent FLC Allowed, 3 Phase, Acceleration Adjustment 0 to 30 sec., Deceleration Adjustment 0 to 30 sec., Dynamic Braking No, 4X NEMA Rating, Height 19.3 In., Width 17.3 In., Depth 11.08 In., Control Type 2 Phase, Key Pad Lockout Enclosure Padlock