Combo Soft Starter, 30/75HP, 96A, HOA

DAYTON| Zoro #: G1206633| Mfr #: 6GDW6

$5414.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Deceleration Adjustment: 0 to 30 sec.
Control Type: 2 Phase
Item: Combination Soft Start
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1206633 Mfr #: 6GDW6
Deceleration Adjustment: 0 to 30 sec.Control Type: 2 Phase
Item: Combination Soft StartStarting Torque: Max 400% FLC Allowed
Width: 17.3"HP @ 3 Phase - 230V: 30
NEMA Rating: 1, 3R, 4, 4X, 12Display: No
Standards: UL/CSA/CEAccepts Input Control Signal: Remote contact
Key Pad Lockout: Enclosure PadlockOutput Current: 96A
Includes: Pilot LightStart/Stop Control: Hands/Off/Auto
Phase: 3Control Method: Dial
Height: 19.3"Input Voltage: 240/480VAC at 50/60Hz
Dynamic Braking: NoOutput Voltage: 240/480VAC at 50/60Hz
For Use With: 3 Phase Inverter Duty MotorDepth: 11.08"
HP @ 3 Phase - 460V: 75Acceleration Adjustment: 0 to 30 sec.
Short Circuit Protection: Motor Circuit ProtectorCountry of Origin (subject to change): United States

Description

Combination Soft Start, Bypass, Max. HP 75, Max. Output Amps 96, Short Circuit Protection Motor Circuit Protector, Input Voltage 240/480 at 50/60Hz, Output Voltage 240V/480VAC at 50/60Hz, Starting Torque Max 400% FLC Allowed, Acceleration Adjust (Sec.) 0 to 30, Deceleration Adjust (Sec.) 0 to 30, Enclosure Type UL Type 1,3R,4,4X,12, Height 19.3, Width 17.3, Depth 11.08, Control Type 2 Phase, Key Pad Lockout Enclosure Padlock, Start/Stop Control Hands/Off/Auto, Control Method Dial

Reviews