DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Combo Soft Starter, 7.5/15HP, 24A, HOA

DAYTON| Zoro #: G1136843| Mfr #: 6FDU8

$2135.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 460V: 15
Output Voltage: 240/480VAC at 50/60Hz
Height: 13.3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1136843 Mfr #: 6FDU8
HP @ 3 Phase - 460V: 15Output Voltage: 240/480VAC at 50/60Hz
Height: 13.3"Start/Stop Control: Hands/Off//Auto
Output Current: 24AWidth: 11.3"
Control Type: 2 PhaseStandards: UL/CSA/CE
Input Voltage: 240/480VAC at 50/60HzDepth: 7.09"
Dynamic Braking: NoAcceleration Adjustment: 0 to 30 sec.
Key Pad Lockout: Enclosure PadlockShort Circuit Protection: Self Protected 14 x FLA
Accepts Input Control Signal: Remote contactStarting Torque: Max 400% FLC Allowed
Includes: Illuminated Hands/Off/AutoPhase: 3
Deceleration Adjustment: 0 to 30 sec.For Use With: 3 Phase Inverter Duty Motor
Display: NoControl Method: Adjustable Dial
Item: Combination Soft StartNEMA Rating: 1, 3R, 4, 4X, 12
HP @ 3 Phase - 230V: 7-1/2Country of Origin (subject to change): United States

Description

Combination Soft Starter, Bypass, Max. HP 15.0, Max. Output Amps 24, Short Circuit Protection Self Protected 14 x FLA, Input Voltage 110/480VAC at 50/60Hz, Output Voltage 240/480VAC at 50/60Hz, Starting Torque Max 400% FLC Allowed, Acceleration Adjust (Sec.) 0 to 30, Deceleration Adjust (Sec.) 0 to 30, Dynamic Braking No, Enclosure Type UL Type 1,3R,4,4X,12, Height 13.3, Width 11.3, Depth 7.09, Control Type 2 Phase, Key Pad Lockout Enclosure Padlock, Start/Stop Control Hands/Off//Auto

Reviews