Combo Soft Starter, Bypass, 2/5HP, 9A, HOA

DAYTON| Zoro #: G1420352| Mfr #: 6FDU4

$1893.82 /ea

This item ships free. Details.Standard ground shipping.
Deceleration Adjustment: 0 to 30 sec.Control Type: 2 PhaseItem: Combination Soft Start
Save 15%. Sign up for Z-mail.


Zoro #: G1420352 Mfr #: 6FDU4
Deceleration Adjustment: 0 to 30 sec.Control Type: 2 Phase
Item: Combination Soft StartStarting Torque: Max 400% FLC Allowed
Width: 11.3"HP @ 3 Phase - 230V: 2
NEMA Rating: 1, 3R, 4, 4X, 12Display: No
Standards: UL/CSA/CEAccepts Input Control Signal: Remote contact
Key Pad Lockout: Enclosure PadlockOutput Current: 9A
Includes: Illuminated Hands/Off/AutoStart/Stop Control: Hands/Off//Auto
Phase: 3Control Method: Adjustable Dial
Height: 13.3"Input Voltage: 240/480VAC at 50/60Hz
Dynamic Braking: NoOutput Voltage: 240/480VAC at 50/60Hz
For Use With: 3 Phase Inverter Duty MotorDepth: 7.09"
HP @ 3 Phase - 460V: 5Acceleration Adjustment: 0 to 30 sec.
Short Circuit Protection: Self Protected 14 x FLACountry of Origin (subject to change): United States


Combination Soft Starter, Bypass, Max. HP 5.0, Max. Output Amps 9, Short Circuit Protection Self Protected 14 x FLA, Input Voltage 110/480VAC at 50/60Hz, Output Voltage 240/480VAC at 50/60Hz, Starting Torque Max 400% FLC Allowed, Acceleration Adjust (Sec.) 0 to 30, Deceleration Adjust (Sec.) 0 to 30, Dynamic Braking No, Enclosure Type UL Type 1,3R,4,4X,12, Height 13.3, Width 11.3, Depth 7.09, Control Type 2 Phase, Key Pad Lockout Enclosure Padlock, Start/Stop Control Hands/Off//Auto