KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

36" Electric Baseboard Heater, White, 750W, 208V

DAYTON| Zoro #: G0578453| Mfr #: 3ENC2

$358.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Amps AC: 3.6
BtuH Output: 2560
Item: Electric Baseboard Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0578453 Mfr #: 3ENC2
Amps AC: 3.6BtuH Output: 2560
Item: Electric Baseboard HeaterPhase: 1
Length: 36"Depth: 2-7/8"
Height: 6-3/4"Primary Application: Commercial
Standards: UL and C-UL ListedHz: 60
Includes: Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit SwitchMounting Type: Floor
Housing Material: 18 ga. SteelHeater Voltage: 208VAC
Finish: EnamelHousing Style: Conventional
Color: Navajo WhiteWatts: 750
Country of Origin (subject to change): China

Description

Electric Baseboard Heater, Conventional, Commercial, Heater Voltage 208VAC, 1 Phase, BtuH Output 2560, Mounting Type Floor, Length 36 In., Depth 2-7/8 In., Height 6-3/4 In., 60 Hz, 750 Watts, 3.6 Amps AC, Color Navajo White, Finish Enamel, Housing Material 18 ga. Steel, Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch, Standards UL and C-UL Listed

Reviews