BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

48" Electric Baseboard Heater, White, 1000W, 208V

DAYTON| Zoro #: G0646572| Mfr #: 3KB39

$260.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Heater Voltage: 208VACPhase: 1Depth: 2-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0646572 Mfr #: 3KB39
Heater Voltage: 208VACPhase: 1
Depth: 2-7/8"Length: 48"
Hz: 60Housing Material: 18 ga. Steel
Amps AC: 4.8Includes: Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
Item: Electric Baseboard HeaterStandards: UL and C-UL Listed
Height: 6-3/4"Mounting Type: Floor
Color: Navajo WhiteFinish: Enamel
Primary Application: CommercialWatts: 1000
Housing Style: ConventionalBtuH Output: 3413
Country of Origin (subject to change): China

Description

Electric Baseboard Heater, Conventional, Commercial, Heater Voltage 208VAC, 1 Phase, BtuH Output 3413, Mounting Type Floor, Length 48 In., Depth 2-7/8 In., Height 6-3/4 In., 60 Hz, 1000 Watts, 4.8 Amps AC, Color Navajo White, Finish Enamel, Housing Material 18 ga. Steel, Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch, Standards UL and C-UL Listed

Reviews