KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

60" Electric Baseboard Heater, White, 1250W, 120V

DAYTON| Zoro #: G0309653| Mfr #: 3ENA8

$220.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Amps AC: 10.4
BtuH Output: 4266
Item: Electric Baseboard Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0309653 Mfr #: 3ENA8
Amps AC: 10.4BtuH Output: 4266
Item: Electric Baseboard HeaterPhase: 1
Length: 60"Depth: 2-1/2"
Height: 6-3/4"Primary Application: Commercial
Standards: UL and C-UL ListedHz: 60
Includes: Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit SwitchMounting Type: Floor
Housing Material: 18 ga. SteelHeater Voltage: 120VAC
Finish: EnamelHousing Style: Conventional
Color: Navajo WhiteWatts: 1250
Country of Origin (subject to change): United States

Description

Electric Baseboard Heater, Conventional, Commercial, Heater Voltage 120VAC, 1 Phase, BtuH Output 4266, Mounting Type Floor, Length 60 In., Depth 2-1/2 In., Height 6-3/4 In., 60 Hz, 1250 Watts, 10.4 Amps AC, Color Navajo White, Finish Enamel, Housing Material 18 ga. Steel, Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch, Standards UL and C-UL Listed

Reviews