KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

96" Electric Baseboard Heater, White, 2000W, 208V

DAYTON| Zoro #: G1525946| Mfr #: 3KB42

$473.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Enamel
Housing Material: 18 ga. Steel
Standards: UL and C-UL Listed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1525946 Mfr #: 3KB42
Finish: EnamelHousing Material: 18 ga. Steel
Standards: UL and C-UL ListedHz: 60
Housing Style: ConventionalLength: 96"
Depth: 2-7/8"Height: 6-3/4"
Item: Electric Baseboard HeaterIncludes: Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
Amps AC: 9.6Mounting Type: Floor
BtuH Output: 6826Heater Voltage: 208VAC
Phase: 1Primary Application: Commercial
Color: Navajo WhiteWatts: 2000
Country of Origin (subject to change): China

Description

Electric Baseboard Heater, Conventional, Commercial, Heater Voltage 208VAC, 1 Phase, BtuH Output 6826, Mounting Type Floor, Length 96 In., Depth 2-7/8 In., Height 6-3/4 In., 60 Hz, 2000 Watts, 9.6 Amps AC, Color Navajo White, Finish Enamel, Housing Material 18 ga. Steel, Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch, Standards UL and C-UL Listed

Reviews