Commercial Air Cleaner, Media, 200-750 CFM

DAYTON| Zoro #: G0917122| Mfr #: 2HNP2

$565.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0917122 Mfr #: 2HNP2
Filter Efficiency (%): 90 to 95Voltage: 120
Hz: 60Finish: Powder Coated
Phase: 1Color: Gray
Mount: CeilingAgency Compliance: CSA
Item: Industrial Air CleanerType: 2 Stage Media
Number of Speeds: 3Filter Rating (Microns): Up to 1
Includes: Pleated Prefilter, Deep-pocket Bag Filter, Hardware, and Remote ControlAir Flow (CFM): 200/550/750
Sound Level dBA: 65Amps AC: 2.6
Watts: 210Height (In.): 12
Width (In.): 23-3/4Depth (In.): 27-3/4
Cord Length (Ft.): 8Duct Height (In.): -
Length (In.): 27-3/4Hose Length (Ft.): -
Hose Dia. (In.): -For Use With: -
Duct Width (In.): -Country of Origin (subject to change): Taiwan

Product Description

Commercial Air Cleaner, 2 Stage Media, Ceiling Mount, Number of Speeds 3, Air Flow 200 - 750 CFM, Filter Efficiency 90 - 95 %, Filter Rating Up To 1 Micron Microns, Sound Level dBA 65, Voltage 120, 60 Hz, 1 Phase, 2.6 Max Amps AC, 210 Watts, Height 12 In, Width 23 3/4 In, Length 27 3/4 In, Powder Coat Finish, Gray, Comes With Pleated Pre-filter, Deep-pocket Bag Filter, Mounting Hardware And Remote Control, Cord Length 8 Ft, Agency Compliance CSA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.