Commercial Air Cleaner, Media, 600-1025CFM

DAYTON| Zoro #: G2337194| Mfr #: 2HNP3

$643.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2337194 Mfr #: 2HNP3
Item: Industrial Air CleanerFilter Efficiency (%): 90 to 95
Voltage: 120Phase: 1
Color: GrayAgency Compliance: CSA
Mount: CeilingHz: 60
Number of Speeds: 3Finish: Powder Coated
Type: 2 Stage MediaFilter Rating (Microns): Up to 1
Includes: Pleated Prefilter, Deep-pocket Bag Filter, Hardware, and Remote ControlAir Flow (CFM): 600/730/1025
Sound Level dBA: 67Amps AC: 5.1
Watts: 390Height (In.): 12
Width (In.): 23-3/4Depth (In.): 27-3/4
Cord Length (Ft.): 8Length (In.): 27-3/4
Country of Origin (subject to change): Taiwan

Product Description

Commercial Air Cleaner, 2 Stage Media, Ceiling Mount, Number of Speeds 3, Air Flow 600 - 1025 CFM, Filter Efficiency 90 - 95 %, Filter Rating Up To 1 Micron Microns, Sound Level dBA 67, Voltage 120, 60 Hz, 1 Phase, 5.1 Max Amps AC, 390 Watts, Height 12 In, Width 23 3/4 In, Length 27 3/4 In, Powder Coat Finish, Gray, Comes With Pleated Pre-filter, Deep-pocket Bag Filter, Mounting Hardware And Remote Control, Cord Length 8 Ft, Agency Compliance CSA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.