Commercial Infrared Heater, LP, 30, 000

DAYTON| Zoro #: G2276827| Mfr #: 5VD62

$491.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Radiant Surface: 85 sq. in.Depth: 14-1/4"Heater Voltage: 24VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2276827 Mfr #: 5VD62
Radiant Surface: 85 sq. in.Depth: 14-1/4"
Heater Voltage: 24VACBtuH Input: 30,000
Gas Type: LPClearance to Combustibles Top: 28"
Includes: Chain Hanging SetClearance to Combustibles Side: 30"
Clearance to Combustibles Behind: 18"Gas Inlet: 1/2" NPT
Clearance to Combustibles Below/Front: 72"Floor Dia. @ Mounting H: 17-21 @ 12-14 ft.
Width: 12-3/4"Hz: 60
Height: 22-1/2"Item: Commercial Infrared Heater
Typical Sq. Ft. Coverage @ Mtg. Ht.: 145-200 @ 12-14 ft.Country of Origin (subject to change): United States

Description

Commercial Infrared Heater, Gas Type LP, Heater Voltage 24VDC, BtuH Input 30,000, Height 22-1/2 In., Width 12-3/4 In., Depth 14-1/4 In., 60 Hz, Gas Inlet 1/2 In. NPT, Radiant Surface 85 sq. in., Floor Dia. @ Mounting H 17-21 @ 12-14 ft., Typical Sq. Ft. Coverage @ Mtg. Ht. 145-200 @ 12-14 ft., Clearance to Combustibles Behind 18 In., Clearance to Combustibles Top 28 In., Clearance to Combustibles Below/Front 72 In., Clearance to Combustibles Side 30 In., Includes Chain Hanging Set

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : MA

Reviews