KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Commercial Infrared Heater, NG, 30, 000

DAYTON| Zoro #: G2390211| Mfr #: 3E132

$445.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Chain Hanging Set
Clearance to Combustibles Behind: 18"
Item: Commercial Infrared Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2390211 Mfr #: 3E132
Includes: Chain Hanging SetClearance to Combustibles Behind: 18"
Item: Commercial Infrared HeaterBtuH Input: 30,000
Typical Sq. Ft. Coverage @ Mtg. Ht.: 145-200 @ 12-14 ft.Clearance to Combustibles Below/Front: 72"
Floor Dia. @ Mounting H: 10-14 @ 12-14 ft.Clearance to Combustibles Side: 30"
Clearance to Combustibles Top: 28"Gas Inlet: 1/2" NPT
Radiant Surface: 85 sq. in.Gas Type: NG
Height: 22-1/2"Depth: 14-1/4"
Width: 12-3/4"Heater Voltage: 120VAC
Hz: 60Country of Origin (subject to change): United States

Description

Commercial Infrared Heater, Gas Type NG, Heater Voltage 120VAC, BtuH Input 30,000, Height 22-1/2 In., Width 12-3/4 In., Depth 14-1/4 In., 60 Hz, Gas Inlet 1/2 In. NPT, Radiant Surface 85 sq. in., Floor Dia. @ Mounting H 10-14 @ 12-14 ft., Typical Sq. Ft. Coverage @ Mtg. Ht. 145-200 @ 12-14 ft., Clearance to Combustibles Behind 18 In., Clearance to Combustibles Top 28 In., Clearance to Combustibles Below/Front 72 In., Clearance to Combustibles Side 30 In., Includes Chain Hanging Set

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews