KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Commercial Infrared Heater, NG, 90, 000

DAYTON| Zoro #: G2321785| Mfr #: 5VD65

$636.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Chain Hanging Set
Clearance to Combustibles Behind: 30"
Item: Commercial Infrared Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2321785 Mfr #: 5VD65
Includes: Chain Hanging SetClearance to Combustibles Behind: 30"
Item: Commercial Infrared HeaterBtuH Input: 90,000
Typical Sq. Ft. Coverage @ Mtg. Ht.: 575-785 @ 18-21 ft.Clearance to Combustibles Below/Front: 98"
Floor Dia. @ Mounting H: 20-28 @ 16-18 ft.Clearance to Combustibles Side: 48"
Clearance to Combustibles Top: 42"Gas Inlet: 1/2" NPT
Radiant Surface: 255 sq. in.Gas Type: NG
Height: 22-1/2"Depth: 15-1/4"
Width: 26-5/8"Heater Voltage: 24VAC
Hz: 60Country of Origin (subject to change): United States

Description

Commercial Infrared Heater, Gas Type NG, Heater Voltage 24VAC, BtuH Input 90,000, Height 22-1/2 In., Width 26-5/8 In., Depth 15-1/4 In., 60 Hz, Gas Inlet 1/2 In. NPT, Radiant Surface 255 sq. in., Floor Dia. @ Mounting H 20-28 @ 16-18 ft., Typical Sq. Ft. Coverage @ Mtg. Ht. 575-785 @ 18-21 ft., Clearance to Combustibles Behind 30 In., Clearance to Combustibles Top 42 In., Clearance to Combustibles Below/Front 98 In., Clearance to Combustibles Side 48 In., Includes Chain Hanging Set

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : MA

Reviews