KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Companion Flange, 21-1/8 In. Overall Dia.

DAYTON| Zoro #: G1930853| Mfr #: 5TCN1

$172.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Predrilled Mounting Holes
Inside Dia.: 18-5/8"
Item: Tubeaxial Companion Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1930853 Mfr #: 5TCN1
Includes: Predrilled Mounting HolesInside Dia.: 18-5/8"
Item: Tubeaxial Companion FlangeFor Use with Fans: 5TCL6
Material: steelFor Tubeaxial Fan Dia.: 18"
Overall Dia.: 21-1/8"Dimension B: 18-5/8"
Dimension A: 21-1/8"Flange Width: 1-1/4"
Mounting Hole: 7/16"Country of Origin (subject to change): United States

Description

Tubeaxial Companion Flange, Overall Dia. 21-1/8 In., Inside Dia. 18-5/8 In., For Tubeaxial Fan Dia. 18 In., For Use with Fans G1016355, Dimension A 21-1/8 In., Dimension B 18-5/8 In., Flange Width 1-1/4 In., Material Steel, Mounting Hole 7/16 In., Includes Predrilled Mounting Holes

Reviews